Federal Signal Pulsator Strobe Light

Manufacturer: FEDERAL SIGNAL CORP 21182002

 View more versions of this product

Catalog No. 19-819-990

  Check Availability
Add to Cart

    Specifications

    Product Type Strobe Beacon
    For Use With (Application) Forklifts, industrial trucks, construction vehicles
    Height (Metric) 15.2cm
    Material Polycarbonate
    Height (English) 6 in.
    Mounting Permanent
    Wattage 13.3w
    Strobe Light Flash Rate 80 fpm
    Color Amber
    Diameter (Metric) Outer 16.5cm
    Diameter (English) Outer 6.5 in.
    Certifications/Compliance SAE J845 Class 2, J1318 Class 2
    Shelf Life 3 Years
    Amperage 1.2 to 0.3 A
    Voltage 12/48VDC

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit