Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Federal Signal Specialty Alarms

$133.00

Specifications

Certifications/Compliance SAE J994, OHSA
For Use With (Application) Fit a variety of applications
Length (English) 5 in.
Length (Metric) 12.7cm
Material Plastic
View More Specs

Products 2
Catalog Number Mfr. No. Description Price Quantity & Availability  
Catalog Number Mfr. No. Description Price Quantity & Availability  
19-819-975
Encompass
View Documents
Federal Signal
210502SSG
107 dB and 112 dB
Each for $133.00
Add to cart
 
19-819-976
Encompass
View Documents
Federal Signal
210505SSG
87-107 dB This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

Specifications

Specifications

SAE J994, OHSA
5 in.
Plastic
0.06 to 1A
Fit a variety of applications
12.7cm
Pipe
Back-up Alarm
SDS
Product Certifications
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit