Federal Signal Specialty Alarms

Manufacturer: FEDERAL SIGNAL CORP 210502SSG

 View more versions of this product

Catalog No. 19-819-975

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 12.7cm
    For Use With (Application) Fit a variety of applications
    Length (English) 5 in.
    Height (English) 3 in.
    Mounting Pipe
    Amperage 0.06 to 1A
    Voltage 12/24VDC
    Color Gray
    Certifications/Compliance SAE J994, OHSA
    Product Type Back-up Alarm
    Height (Metric) 7.6cm
    Material Plastic

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit