Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ferno™ 28-Z ProFlexx Red Chair Cot

The 28Z transforms from a cot to a chair so you can easily maneuver through tight hallways, narrow staircases, and small elevators, without transferring the patient

Manufacturer:  Ferno™ 0012805

Catalog No. 19-171-710


Add to cart

Description

Description

Available with or without a lower hard tray.

  • Chair position provides maneuverability and flexibility when dealing with tight hallways, small elevators, and narrow staircases.
  • Ergonomic release provides easy transition from chair to cot for loading into ambulance.
  • Lightest weight roll-in style cot on the market at 69 lb., making it easier to maneuver.
  • 48 in. length in chair position provides the shortest length of any cot in the market for easy maneuverability in tight areas such as elevators or hallways.
  • Pull–out side handles and optional flip out foot-end handles provide additional lift points to assist loading heavy patients.
  • Swing–up undercarriage allows “one-man™” loading and unloading of empty cot.
  • Two 6 in. swivel wheels (with rolling and swivel wheel locks) and two stationary 6 in. wheels provide easy rolling over all surfaces plus superior steering control.
  • 700 lb. load capacity.
  • All metal frame construction means no plastic parts to wear out or fail.
  • Powder–coated frame.
  • Gas–assist backrest with infinite positions allows patient to maintain upright torso position from chair to cot position, or lay flat in cot position for CPR or intubation.
  • Patient restraints move with the patient to eliminate squeezing when changing positions.
  • 72 in. lock–on mattress with increased surface area accommodates larger patients.
  • Maximum stability in chair or cot position.
  • Ergonomically–designed release mechanism and lift points reduce situations that may cause strain or operator injury.
  • Heat–sealed mattress is impervious to bloodborne pathogens.
  • Reflective labeling provides better nighttime visibility on–scene

Specifications

Specifications

700 lb., 318kg
80 x 25 x 33 in. (204 x 63 x 84cm)
84cm
80 in.
700 lb.
69 lb.
25 in.
Chair cot
Red
33 in.
Two 6 in. swivel wheels and two stationary 6 in. wheels
204cm
318kg
31.2kg
63cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit