Ferno™ Accessories for 28Z PROFlexx™ Chair Cot

Manufacturer: FERNO WASHINGTON 0087157

 View more versions of this product

Catalog No. 19-171-714

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) Permanently mounts to cot's main frame
    For Use With (Equipment) 28Z ProFlexx™ chair cot
    Length (English) 43 in.
    Length (Metric) 111cm
    Weight (English) 3 lb.
    Weight (Metric) 1.3kg
    Product Type IV pole

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit