Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ferno Cardboard Splints
Designed for splinting upper and lower extremities
Specifications
Color | White |
---|---|
Product Type | Splint |
For Use With (Equipment) | X-ray translucent and MRI |
Material | Cardboard |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
19-130-5674
|
Ferno
SP1510 |
18 in. | 457.2mm |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-130-5675
|
Ferno
SP1512 |
18 in. | 457.2mm |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Heavy-duty corrugated
- With absorbent material to provide rigid support
- 0.75 in. push-out holes for gauze ties
- Minimal interference with X-ray and MRI procedures
- Single, 18 in.
Specifications
White | |
Splint | |
X-ray translucent and MRI | |
Cardboard |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title