Ferno Flexible Stretcher

Made with solid-oak slat supports encased in heavy-duty, flame resistant, vinyl-coated nylon with electronically welded seams so blood and bodily fluids can't penetrate the surface

Manufacturer: FERNO WASHINGTON 131

 View more versions of this product

Catalog No. 18-999-1587

  Check Availability
Add to Cart

    Specifications

    Capacity 500 lb., 227kg
    Color Orange
    Dimensions (L x W) 74.5 x 28 in. (189.23 x 71.12cm)
    Includes Heat sealed seams, three 2 in. webbing straps and six handles
    Length (Metric) 189.23cm
    Load Capacity (English) 500 lb.
    Load Capacity (Metric) 227kg
    Material Nylon, Solid Oak
    Width (Metric) 71.12cm
    Product Type Flexible stretcher
    Length (English) 74.5 in.
    Width (English) 28 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit