Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Shimadzu 14A Split / Splitless FocusLiner

The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds

$144.90

Specifications

Diameter (Metric) Inner 3.4 mm
Diameter (Metric) Outer 5 mm
Length (Metric) 99 mm
View More Specs

Products 1
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
SG092065
View Documents
Trajan™
092065
5/Pk. Pack of 5 for $144.90
Add to cart
 
Description

Description

  • Each batch of liners tested for activity
  • Manufactured from borosilicate glass
  • Color coded by geometry for easy identification
  • For use with Shimazdu instruments
Specifications

Specifications

3.4 mm
5 mm
99 mm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit