Fisher Scientific™ FH100M Multichannel Peristaltic Pumps

Positive displacement pump used for pumping a variety of fluids

 View more versions of this product

Catalog No. 13-310-661

  Check Availability
Add to Cart

    Specifications

    Cartridges Included 4 Small
    Hertz 50/60Hz
    Height (Metric) 15.2cm
    Width (English) 11 in.
    Width (Metric) 27.9cm
    Shipping Weight (English) 15 lb.
    Storage Requirements (English) -25° to +149°F
    Storage Requirements (Metric) -25° to +65°C
    Temperature Range (English) 32° to 104°F
    Motor Running Logic N.O. or N.C. (1A @ 24V)
    No. of Heads Accepted 4
    Channels 4
    Model FH100M 4/8
    Motor Speed 2 to 200rpm
    Enclosure Rating (Nema / IP) IP33
    Display Alphanumeric, graphicalLCD
    Reversible Yes
    Length (English) 12.5 in.
    Length (Metric) 31.7cm
    Control Type Digital phase-controlled
    External Control-Input 0 to 20mA, 0 to 10V; Scaleable; START/STOP, DIR. (CW/CC), PRIME via contact closure; Remote / Local Enable Contact; Secondary Speed Control 0 to 20mA or 4 to 20mA; Auxiliary Contact (Limit Switch)
    External Control-Output 4 to 20mA or 0 to 10V
    Flow Capacity 0.006 to 760mL/min.
    Temperature Range (Metric) 0° to 40°C
    No. of Rollers 8
    Certifications/Compliance RoHS and WEEE. ETL, cETl, and CE
    Dimensions (L x W x H) 12.5 x 11 x 6 in. (31.7 x 27.9 x 15.2cm)
    Motor Type 1/10 HP, (75w) PMDC
    Voltage 115/230VAC (auto selected)
    Housing Material Housing: ABS; Pumphead: GF Nylon, Delrin™, Stainless steel, Cold-rolled steel, Buna N, Polycarbonate
    Flow Rate 0.006 to 68mL/min.
    Agency Approvals ETL, cETL, CE, RoHS
    Height (English) 6 in.
    Shipping Weight (Metric) 7kg
    Max. Pressure 2.7 Bar

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit