Thermo Scientific™ Fiberboard Box Dividers for Ultra-Low Temperature and Cryogenic Freezers Available on GSA/VA Contract for Federal Government customers only.

Organize vial storage within cryo boxes with these fiberboard box dividers.

Manufacturer: Thermo Scientific™ 820081

 View more versions of this product

Catalog No. 13-994-095

  Check Availability
Add to Cart

    Specifications

    Size (English) 0.54 in.
    Size (Metric) 13.7mm
    Holds 13mm,13mm

    Organize vial storage with Thermo Scientific™ Fiberboard Box Dividers for Ultra-Low Temperature and Cryogenic Freezers.

    • Use with fiberboard storage boxes to divide box into grids for vial storage
    • Box dividers for cold storage application available in 7 x 7 , 8 x 8, 9 x 9 or 10 x 10 grids

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit