Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Fiberglass Caution Sign: SECURE ALL TANKS CHAIN CYLINDERS

Improve workplace safety with proper signage. The Brady™ Caution Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

Manufacturer:  Brady™ 73422

Catalog No. 19-107-377


Add to cart

Description

Description

  • Permanently embedded graphics within the sign panel and excellent outdoor durability
  • Fiberglass material is abrasion-resistant and chemical-resistant
  • Fiberglass out-performs all other sign materials in terms of strength, durability, and longevity
  • Bold and bright, providing high visibility to critical messages
Specifications

Specifications

Black on yellow
Fiberglass
Rectangle
Non-adhesive
10 in.
SECURE ALL TANKS CHAIN CYLINDERS
0.0984 in.
Not laminated
1/Ea.
14 in. x 10 in. x 0.0984 in.
Corner holes
194°F
-40°F
14 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit