Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Fiberglass Danger Sign: HIGH PRESSURE GAS LINE
Improve workplace safety with proper signage. The Brady™ Danger Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
$53.30
Specifications
Color | Black/Red on White |
---|---|
Shape | Rectangular |
Temperature Range (English) | -40°F to 194°F |
Finish | Not Laminated |
Material | Fiberglass |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-107-371
|
Brady™
72489 |
14 x 10 in. |
Each for $53.30
|
|
19-107-380
|
Brady™
73484 |
20 x 14 in. | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Permanently embedded graphics within the sign panel and excellent outdoor durability
- Fiberglass material is abrasion-resistant and chemical-resistant
- Fiberglass out-performs all other sign materials in terms of strength, durability, and longevity
- Bold and bright, providing high visibility to critical messages
Specifications
Black/Red on White | |
-40°F to 194°F | |
Fiberglass | |
Non-adhesive | |
194°F | |
0.0984 in. |
Rectangular | |
Not Laminated | |
1 Ea. | |
Corner holes | |
-40°F |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title