Learn More
Brady™ Fiberglass Emergency Sign: ASSEMBLY POINT
Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to raise awareness in fire emergencies or disasters.
Specifications
Color | Green on White |
---|---|
Shape | Rectangular |
Displayed Text | ASSEMBLY POINT |
Temperature Range (English) | -40°F to 194°F |
Material | Fiberglass |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-109-886
|
Brady™
139622 |
14 x 10 in. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||||
19-109-887
|
Brady™
139623 |
20 x 14 in. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||||
19-109-888
|
Brady™
139624 |
24 x 18 in. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||||
Description
- Fiberglass out-performs all other sign materials in terms of strength, durability, and longevity
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- For indoor and outdoor use
- Fiberglass out-performs all other sign materials in terms of strength, durability, and longevity
Specifications
Green on White | |
ASSEMBLY POINT | |
Fiberglass | |
Non-adhesive | |
194°F | |
0.0984 in. |
Rectangular | |
-40°F to 194°F | |
1 Ea. | |
Corner holes | |
-40°F |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.