Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Fiberglass Sign: MUSTER POINT 1
Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to raise awareness in fire emergencies or disasters.
$61.75 - $119.00
Specifications
Material | Fiberglass |
---|---|
Quantity | 1 Ea. |
Adhesive Type | Non-adhesive |
Mounting Type | Corner Holes |
Max. Temperature (English) | 194°F |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-109-924
|
Brady™
139660 |
24 x 18 in. |
Each for $119.00
|
|
|||||
19-109-923
|
Brady™
139659 |
20 x 14 in. |
Each for $104.00
|
|
|||||
19-109-922
|
Brady™
139658 |
14 x 10 in. |
Each for $61.75
|
|
|||||
Description
- Fiberglass out-performs all other sign materials in terms of strength, durability, and longevity
- Bold and bright, providing high visibility to critical messages
- For indoor and outdoor use
- Fiberglass out-performs all other sign materials in terms of strength, durability, and longevity
Specifications
Fiberglass | |
Non-adhesive | |
194°F | |
0.0984 in. | |
-40°F to 194°F | |
Green on White |
1 Ea. | |
Corner Holes | |
-40°F | |
Rectangular | |
MUSTER POINT 1 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title