Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Fiberlite™ F13-14 x 50cy Fixed Angle Rotor Available on GSA/VA Contract for Federal Government customers only.

Improve performance with versatility and speed by using the Thermo Scientific™ Fiberlite™ F13-14 x 50cy Fixed-Angle Rotor.

Manufacturer:  Thermo Scientific™ 75006526

 View more versions of this product

Catalog No. 75-006-526


  Check Availability
Add to cart

Specifications

Description

Improve performance with versatility and speed by using the Thermo Scientific™ Fiberlite™ F13-14 x 50cy Fixed-Angle Rotor, which provides 14-place capacity.

  • Capacity: 14 x 50mL

     

  • Maximum Speed/RCF: 10,000rpm/17,105 x g†

Fiberlite Rotors

These lightweight, carbon fiber rotors maximize performance with versatility, speed and a robust, corrosion-free design.

  • Enhanced productivity: Reduce run-times with higher G-forces with our lightweight carbon fiber rotors
  • Unequalled durability: Corrosion-and fatigue-resistant design ensures structural integrity
  • Secure investment: Backed by a 15-year warranty
  • Compatible with Thermo Scientific Nalgene™ bottles and tubes for complete centrifuge solutions

Ordering Information:

Tube adapters are sold separately. For O-ring refresher kit, order 021-149-027 or contact your Sales Representative for more information.

Compatible with:

Thermo Scientific Heraeus™ Multifuge™ X3/X3R/X3F/X3FR, Sorvall™ Legend™ XT/XF/XTR Centrifuge Series.

Recommended for:

Pelleting prokaryotic and eukaryotic cells from cell cultures.

Note:

†Performance may vary by centrifuge model

Description & Specifications

Specifications

34°
30mm
13,855 x g (17,105 x g with 230V)
Fixed angle rotor
121mm
Fiberlite F13-14 x 50cy Fixed Angle Rotor for Sorvall Legend T Plus/RT Plus
14 x 50mL
1808
9,000rpm (10,000 with 230V model)
Thermo Scientific™ Sorvall™ Legend™ T Plus/RT Plus centrifuges
Min.: 8.3cm
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit