Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Fiberlite™ F13-14 x 50cy Fixed Angle Rotor Available on GSA/VA Contract for Federal Government customers only.

Improve performance with versatility and speed by using the Thermo Scientific™ Fiberlite™ F13-14 x 50cy Fixed-Angle Rotor.

$5860.00

Specifications

Angle 34°
Capacity 14 x 50mL
Max. Tube Diameter 30mm
K Factor 1808
Max. Tube Length 121mm
View More Specs

Products 1
Catalog Number Mfr. No. For Use With (Equipment) Capacity Max. Speed Max. RCF Price Quantity & Availability  
Catalog Number Mfr. No. For Use With (Equipment) Capacity Max. Speed Max. RCF Price Quantity & Availability  
75-003-661 Available on GSA/VA Contract for Federal Government customers only.
Accessories View Documents
Thermo Scientific™
75003661
Thermo Scientific™ Sorvall™ Legend™ XT/XF, Sorvall Legend™ X1, Heraeus™ Multifuge™ X3/X3F, Heraeus™ Multifuge™ X1 and SL 40F Centrifuges 14 x 50mL 9,250rpm (10,000rpm with 230V model) 14,636 x g (17,105 x g with 230V)
Each for $5,860.00
Add to cart
 
Description

Description

Separations of up to fourteen 50mL conical tubes at one time in a chemically-resistant and lighter option than aluminum. Thermo Scientific Fiberlite Rotors also offer safe alternatives in a repairable rotor with 15 year warranty to save on replacement costs.

Fiberlite Rotors:

These lightweight, carbon fiber rotors maximize performance with versatility, speed and a robust, corrosion-free design.

  • Reduces run times with higher G-forces achieved with our lightweight carbon fiber rotors
  • Corrosion-and fatigue-resistant design for structural integrity
  • Backed by a 15-year warranty
  • Compatible with Thermo Scientific™ Nalgene™ bottles and tubes for complete centrifuge solutions

Ordering Information:

Tube adapters are sold separately. For O-ring refresher kit, order 021-149-027 or contact your sales representative for more information.

Compatible with:

Thermo Scientific™ Heraeus™ Multifuge™ X3/X3R/X3F/X3FR, Sorvall™ Legend™ XT/XF/XTR Centrifuge Series.

Recommended for:

Pelleting prokaryotic and eukaryotic cells from cell cultures.

Note:

†Performance may vary by centrifuge model.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

34°
30mm
121mm
14 x 50mL
1808
Fixed Angle Rotor
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit