Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Fiberlite™ F21-48 x 1.5 Fixed-Angle Rotor

Support micro-volume protocols using the Thermo Scientific™ Fiberlite™ F21-48 x 1.5 Fixed-Angle Rotor.

Specifications

Description Fiberlite F21-48 x 1.5 Fixed Angle Rotor
Angle 25°
Capacity 48 x 1.5mL
Max. Tube Diameter 11mm
K Factor 221
View More Specs

Products 1
Catalog Number Mfr. No. For Use With (Equipment) Capacity Max. Speed Max. RCF Price Quantity & Availability  
Catalog Number Mfr. No. For Use With (Equipment) Capacity Max. Speed Max. RCF Price Quantity & Availability  
09-648-4020
View Documents
Thermo Scientific™
096484020
Thermo Scientific™ Sorvall™ RC 6 Plus Centrifuges 48 x 1.5mL 21,000rpm 43,500 x g This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Support micro-volume protocols using the Thermo Scientific™ Fiberlite™ F21-48 x 1.5 Fixed-Angle Rotor.

Fiberlite Rotor:
  • Reduces run times with higher G-forces achieved witj lightweight carbon fiber rotors
  • Ensures structural integrity with corrosion- and fatigue-resistant design
  • Backed by a 15-year warranty

Compatible with:

Thermo Scientific Sorvall™ RC-6 Plus Series, Jouan KR22i series centrifuges, Thermo Scientific Nalgene™ bottles and tubes

Recommended for:

Purifying viruses, pelleting mammalian cells, subcellular organelles, clarifying cell lysates and pelleting nucleic acids.

Note:

Performance may vary by centrifuge model.

Specifications

Specifications

Fiberlite F21-48 x 1.5 Fixed Angle Rotor
48 x 1.5mL
221
21,000rpm
40mm
31,610 x g
97mm
25°
11mm
Carbon Fiber Composite
Fixed Angle Rotor
43,500 x g
8.4 lb. (3.81kg)
64mm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit