Thermo Scientific™ Fiberlite™ F21-48 x 2 Fixed-Angle Rotor

Support micro-volume protocols using the Thermo Scientific™ Fiberlite™ F21-48 x 2 Fixed-Angle Rotor.

Manufacturer: Thermo Scientific™ 11210351

 View more versions of this product

Catalog No. 05-376-189

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Part Not Found  Please contact customer service at 1-800-766-7000 with error code:999. 


    Specifications

    Angle 45°
    Capacity 48 x 2mL
    Diameter (Metric) Tube 11mm
    K Factor 455
    Max. RCF 25,055 x g
    Speed 15,200rpm
    Type Fixed angle rotor
    For Use With (Equipment) Thermo Scientific™ Sorvall™ T1/RT1, Heraeus™ Megafuge™ 11, CL31 and C3i centrifuges
    Radius (Metric) Min.: 5.1cm
    Item Description 11210351
    Length (Metric) Tube 50mm
    Description Fiberlite F21-48 x 2 Fixed Angle Rotor for Thermo Scientific Sorvall T1/RT1, Heraeus Megafuge 11, CL31, C3i Series

    Support micro-volume protocols using the Thermo Scientific™ Fiberlite™ F21-48 x 2 Fixed-Angle Rotor.

    Fiberlite Rotor:

    • Reduces run-times with higher G-forces achieved with lightweight carbon fiber rotors
    • Ensures structural integrity with corrosion- and fatigue-resistant design
    • Backed by a 15-year warranty

    Ordering Information:

    Tube Adapters are sold separately in sets of 24; O-ring Refresher Kit (021-489-021) is also available. Contact your sales representative for information.

    Compatible with:

    Thermo Scientific Sorvall™ Legend™ X1, X3, Sorvall ST 40, Heraeus™ Multifuge™ X1, X3, Heraeus Megafuge 40, SL40 and Eppendorf™ 5810/5804 Series, Sorvall Legend T+, Heraeus Multifuge 3+ Series, Sorvall Legend 23R, MR23i, Thermo Scientific Nalgene™ bottles and tubes

    Note:

    Performance may vary by centrifuge model.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit