Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Fiberlite™ F21-48 x 2 Fixed-Angle Rotor Available on GSA/VA Contract for Federal Government customers only.

Support micro-volume protocols using the Thermo Scientific™ Fiberlite™ F21-48 x 2 Fixed-Angle Rotor.

$3040.00

Specifications

Angle 45°
Capacity 48 x 2mL
Max. Tube Diameter 11mm
K Factor 455
Max. RCF 25,055 x g
View More Specs

Products 2
Catalog Number Mfr. No. For Use With (Equipment) Capacity Max. Speed Max. RCF Price Quantity & Availability  
Catalog Number Mfr. No. For Use With (Equipment) Capacity Max. Speed Max. RCF Price Quantity & Availability  
75-003-664 Available on GSA/VA Contract for Federal Government customers only.
Accessories View Documents
Thermo Scientific™
75003664
Thermo Scientific™ Sorvall™ Legend™ XT/XF, Sorvall Legend™ X1, Sorvall ST 40, Sorvall ST 16, Heraeus™ Multifuge™ X3/X3F, Heraeus™ Multifuge™ X1, Heraeus™ Megafuge™ 40, Heraeus™ Megafuge™ 48 x 2mL 15,200rpm 25,055 x g
Each for $3,040.00
Add to cart
 
05-376-189
View Documents
Thermo Scientific™
11210351
Thermo Scientific™ Sorvall™ T1/RT1, Heraeus™ Megafuge™ 11, CL31 and C3i Centrifuges 48 x 2mL 15,200rpm 25,055 x g This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
Part Not Found
N/A
Description

Description

Support micro-volume protocols using the Thermo Scientific™ Fiberlite™ F21-48 x 2 Fixed-Angle Rotor.

Fiberlite Rotor:
  • Reduces run-times with higher G-forces achieved with lightweight carbon fiber rotors
  • Ensures structural integrity with corrosion- and fatigue-resistant design
  • Backed by a 15-year warranty

Ordering Information:

Tube Adapters are sold separately in sets of 24; O-ring Refresher Kit (021-489-021) is also available. Contact your sales representative for information.

Compatible with:

Thermo Scientific Sorvall™ Legend™ X1, X3, Sorvall ST 40, Heraeus™ Multifuge™ X1, X3, Heraeus Megafuge 40, SL40 and Eppendorf™ 5810/5804 Series, Sorvall Legend T+, Heraeus Multifuge 3+ Series, Sorvall Legend 23R, MR23i, Thermo Scientific Nalgene™ bottles and tubes

Note:

Performance may vary by centrifuge model.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

45°
11mm
25,055 x g
50mm
48 x 2mL
455
15,200rpm
Fixed Angle Rotor
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit