Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Fibre-Metal™ Face Shield Headgear

Catalog Number 19085618
Click to view available options
Includes:
Crown with Mounting Cups
Faceshield Adaptor
Headgear Only
This item is not returnable. View return policy
This item is not returnable. View return policy

Ideal for secure, long-term combination use

  • Window is not included and sold separately
  • Quick-Lok™ Cups can be can be securely mounted onto, and removed from the cap without tools
TRUSTED_SUSTAINABILITY
Width (English) 4.5 in.
Certifications/Compliance ANSI Z87.1
Color Gray
Product Type Headgear
For Use With (Equipment) Attaches to E2Q, P2HNQ Series Hard Hats
Dimensions (L x W x H) 10.2 x 4.5 x 10.12 in.
Includes Crown with Mounting Cups
No. per Pack 1/Pk.
Style Partial Crown
Weight (English) 7.2 oz.
Material Noryl™
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit