Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Fibre-Metal™ Roughneck™ Hard Hat
Specifications
Certifications/Compliance | ANSI Z89.1-2009 Type 1 Class G and CSA Z94.1-2005 Type 1 Class C |
---|---|
Construction | Injection-molded fiberglass |
Finish | Smooth Matte |
Includes | Quick-Lok™ Connection |
Material | Fiberglass |
Catalog Number | Mfr. No. | Color | Suspension Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Suspension Type | Price | Quantity & Availability | ||||
19-811-520
|
Honeywell™
P2AQRW71A000 |
Blue | 8-point 3R Rachet | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||||
19-811-517
|
Honeywell™
P2AQRW74A000 |
Green | 8-point 3R Rachet | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||||
19-811-521
|
Honeywell™
P2AQSW01A000 |
White | 8-point SwingStrap™ | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||||
Description
Specifications
ANSI Z89.1-2009 Type 1 Class G and CSA Z94.1-2005 Type 1 Class C | |
Smooth Matte | |
Fiberglass | |
1 lb. |
Injection-molded fiberglass | |
Quick-Lok™ Connection | |
1 Ea. | |
0.5 kg |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title