GE Healthcare Ficoll-Paque™ PREMIUM

Special Offer! (Expires 12/31/2015)

Manufacturer: GE Healthcare 29168060

 View more versions of this product

Catalog No. 29-168-060

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    dimDensity 1.085g/mL
    Quantity 6 x 100mL
    Product Type Centrifugation Media
    Storage Requirements 4° to 30°C
    Shelf Life 3 years
    Density 1.085g/mL
    For Use With (Application) For isolating a broad range of human mononuclear cells including those of a higher density and for separating blood cells from mice or rats
    Format Liquid
    Endotoxin Level <0.12EU/mL
    Sterile Yes
    Color Colorless to Slightly Yellow

    Recommended Storage

    Store at 4° to 30° C.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit