Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Filter Paper, Circular
SDPSCI_ED

Catalog No. S15801 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Diameter (Metric):
1.7 cm
9 cm
11 cm
12.5 cm
15 cm
18 cm
24 cm
32 cm
Catalog No. Diameter (Metric)
S15801 12.5 cm
S16044 1.7 cm
S15989 9 cm
S16074 11 cm
S16078 15 cm
S15852 18 cm
S16058 32 cm
S15975 24 cm
8 options

Catalog No. S15801

Supplier: United Scientific™ FPR125

Only null left
Add to Cart
Add to Cart

Economical filter paper for filtering applications

  • Grade 1 filter papers feature medium porosity and flow rate and are the most commonly used for routine applications.
  • Pack of 100 circular filter papers
  • Offered sizes: 7, 9, 11, 12.5, 15, 18, 24, and 32 cm in diameter

Specifications

Format Disc
For Use With (Equipment) Conical Funnel
Material Paper
Pore Size 9 to 11 μm
Type Qualitative Filter Paper
Diameter (Metric) 12.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.