Learn More
Description
- Grade 1 filter papers feature medium porosity and flow rate and are the most commonly used for routine applications.
- Pack of 100 circular filter papers
- Offered sizes: 7, 9, 11, 12.5, 15, 18, 24, and 32 cm in diameter
Specifications
Specifications
| Format | Disc |
| For Use With (Equipment) | Conical Funnel |
| Material | Paper |
| Pore Size | 9 to 11 μm |
| Type | Qualitative Filter Paper |
| Diameter (Metric) | 9 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

