Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Basix™ Filter Tips
Shop All Fisherbrand Products

Click to view available options
Volume (Metric):
10 μL
30 μL
100 μL
200 μL
300 μL
1000 μL
Length (English):
1.25 in.
1.69 in.
2 in.
2.312 in.
3.125 in.
3.52 in.
Description
The Basix™ pipette tip portfolio consists of the most commonly used tip volumes and packaging options in todays laboratory.
Basix offers reliability and quality for all varieties of experiments, from everday liquid transfer to PCR and Electrophoresis, Basix offers a tip to meet your needs.
Choose from non-Sterile or Sterile with packaging options including bulk, racked, reloads, stack racks.
- Unique small micron filter prevents aerosol contamination with no obstruction to airflow
- Use aerosol barrier tips to ensure result integrity
- Certified by independent laboratory sterile
- RNase, DNase, DNA, and pyrogen free
- Natural color
Specifications
Specifications
| Volume (Metric) | 30 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Natural |
| Autoclavable | Not Autoclavable |
| Length (English) | 2 in. |
| Length (Metric) | 5.08 cm |
| Clean Claims | DNase, RNase, DNA, and Pyrogen Free |
| Format | Rack |
| Tip Style | Universal |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction