Learn More
Description
With hand vacuum pump and activity guide.
Contents:
- 500 mL filtering flask
- 90 mm porcelain Büchner funnel
- Hand vacuum pump with gauge
- 90 mm filter papers (pack of 100)
- Rubber stopper
- Vacuum hose
Specifications
Specifications
| Disposable | Reusable |
| For Use With (Equipment) | Flask |
| Material | Glass |
| Sample Volume | 500 mL |
| Sterility | Non-sterile |
| For Use With (Application) | Faster working alternative to traditional gravity based liquid filtration |
| Includes | Filtering Flask, 500 mL; Buchner Funnel, Porcelain, 90 mm; Filter Paper, 90 mm dia., 100 Pk.; Hand Vacuum Pump with Gauge; Rubber Stopper; Vacuum Hose; Activity Guide |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

