Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fingerprint Identification Poster
Analyze fingerprints like a professional investigator.
$9.54
Specifications
Classification | Science |
---|---|
For Use With (Application) | Informative text describes the science of fingerprinting as well as how fingerprints are made, lifted and matched |
Height (English) | 35 in. |
Height (Metric) | 88.9cm |
Includes | Detailed overview of the standard patterns of fingerprints as well as how ridgeline details are used to determine an identifical match |
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
S68173
![]() |
Neo/Sci Corporation
351100 |
Paper |
Each for $9.54
|
|
Description
- Detailed overview of the standard patterns of fingerprints
- Explains how ridgeline details are used to determine an identical match
- Explores how fingerprints are made, lifted and matched
- Dimensions: 23W x 35 in.H (58.4 x 89cm)
Specifications
Science | |
35 in. | |
Detailed overview of the standard patterns of fingerprints as well as how ridgeline details are used to determine an identifical match | |
23 in. |
Informative text describes the science of fingerprinting as well as how fingerprints are made, lifted and matched | |
88.9cm | |
Fingerprint Identification Poster | |
58.42cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title