Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fingerprinting Supplies



Great for the classroom — clear and accurate fingerprints for forensics projects.
Supplier: Sirchie Finger Print LHB02
Description
Brushes and Duster
Long-handle Brush
- Selected, high-quality camel hair for latent powder applications only
- Fine hair eliminates scratching ridge details
- Handle is balanced for easy use
- Supplied with a protective container and cap
- L × dia.: 9 × 0.5 in. (22.9 × 1.3cm)
- General-purpose, high-quality camel hair brush
- Specially selected fiberglass filaments are excellent for developing latent fingerprints
- Retains powder and eliminates the constant powder replenishment
- Balanced, machine-knurled, black anodized-aluminum handle in special length to serve as kit replacement
- Supplied in a protective container and cap
- Dia. × L: 0.25 × 2.75 in. (0.6 × 7.0cm)
- Ideally suited for primary and secondary latent print development with any type of powder
- Each brush comes with a transparent tube and cap for storage
- Handle and ferrule L: 4.63 in. (12cm); feather L: 4.5 in. (11cm)
Cleaner Towelettes, Search Super Cleaner
- Individual, napkin-size disposable-ink-cleaning towels for field or classroom
- Special formulation removes fingerprint ink and grime; mildly fragrant, sanitary
- Pack of 100 in hermetically sealed packages
- Free-flowing, densely black ink
- Easily rolled and dries quickly on paper, but remains soft and usable on a slab for days
- Not adversely affected by extreme temperature changes
- Available in 2 oz. (59mL) or 4 oz. (118mL) quantities
- Easy to dispense, roll out and clean up
- Use just a few drops to roll a thin, even layer of ink
- Produces fingerprints with excellent ridge detail
- Won't dry on ink slab surface; dries immediately on contact with fingerprint card
- Available in 2 oz. (59mL) or 4 oz. (118mL) quantities
- Stain-free
- Provides thousands of single impressions
- Remove by rubbing fingers together or use a dry paper towel
- Dia. × H: 0.38 × 1.63 in. (4.1 × 0.9cm)
- Effective and economical
- One-piece design ensures the integrity of the complete roller assembly
- Design prevents the roller from touching the inking table when not in use
- Rugged, aluminum handle and rubber grip area for operator comfort and control
- Medium-soft, high-density rubber roller element withstands repeated cleaning with solvents
- 8 × 8 in. (20.3 × 20.3cm) applicant cards printed in process blue ink on 110 lb. index card stock Do not include imprint
- Latent print powder offers high sensitivity, adherence and reproduction
- Packaged with desiccant capsules to protect against moisture contamination for over 12 months Quantity: 2 oz. (59mL); Net Wt. 0.7 oz. (21g)
- Works especially well on dark or multicolored surfaces — greatly enhancing ridge details when illuminated Ultraviolet or blue frequencies (254 to 525nm) excite fluorescence
- Quantity: 2 oz. (59mL); Net Wt. 0.8 oz. (24g)
Fingerprint Comparison Wall Chart
- Illustrates and names common fingerprint characteristics
- Useful reference and teaching aid
- W × H: 17 × 22 in. (43.2 × 55.9cm)
- Illustrates nine of the most common fingerprint patterns
- Useful reference and teaching aid
- W × H: 17 × 22 in. (43.2 × 55.9cm)
Specifications
fingerprints for forensics projects | |
High-quality Camel Hair | |
9 in. |
Protective container and cap | |
Long-Handled Brush |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title