Thermo Scientific™ Finnpipette™ F1 Multichannel Pipettes

Reduce the force needed to eject multiple tips with our innovative soft-touch tip ejection, one of many ergonomic features of these highly accurate and precise pipettes.

Manufacturer: Thermo Scientific™ 4661030

 View more versions of this product

Catalog No. 14-386-352

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Volume (Metric) Range 30 to 300μL
    Model Finnpipette F1
    Number of Channels 8-channel
    Precision 2 to 0.3%
    Accuracy +/-5 to 1%
    Compatible Tips Finnitip Flex 300, 300,Finnitip Flex 300, 300
    Description 8-channel
    Increments 1µL
    Color Code Orange,Orange
    Volume Range (Metric) 30 to 300µL

    Reduce the force needed to eject multiple tips with our innovative soft-touch tip ejection, one of many ergonomic features of theThermo Scientific™ Finnpipette™ F1 Multichannel Pipette. As with the single-channel Finnpipette F1 pipettes, the AVG mechanism ensures a high level of accuracy and precision. In addition, in the low volume models the super blow-out function ensures accurate dispensing for even the lowest volumes.

    • Antimicrobial surface: Silver (Ag) ions create a surface that inhibits growth of bacteria, microbes, and fungus
    • Easy “set and forget” lock mechanism to adjust volume
    • Pipetting button rotates freely when not in locking position
    • Finger rest can be adjusted 120° for optimal pipetting position
    • Light, smooth pipetting action enables better results over longer pipetting periods
    • Super blow-out piston with volumes of 50µL and below ensures delivery of micro-size drops
    • Patented soft-touch tip ejection minimizes the force needed for tip ejection

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit