Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Finnpipette™ F1 Variable Volume Single-Channel Pipettes

Simplify volume adjustment with an easy “set and forget” lock mechanism, one of several convenient features of this ergonomic pipette.

Manufacturer:  Thermo Scientific™ 4641110

 View more versions of this product

Catalog No. 14-386-310

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

Simplify volume adjustment with Thermo Scientific™ Finnpipette™ F1 Variable-Volume Pipettes, which include an easy “set and forget” lock mechanism that features an adjustable finger rest and proprietary soft touch tip ejection. An antimicrobial treatment protects the instrument against contamination.

Features:
  • Silver (Ag) ions create an antimicrobial surface that inhibits growth of bacteria, microbes, and fungus
  • “Set-and-forget” pipetting button enables easy volume adjustment
  • Pipetting button rotates freely when not in locking position
  • Finger rest can be adjusted 120° for optimal pipetting position
  • Light, smooth pipetting action enables better results over longer periods
  • Super blow-out piston with volumes of 50µL and below ensures delivery of micro-size drops
  • Proprietary soft-touch tip ejection minimizes forces needed for tip ejection
Specifications

Specifications

+/-2 to 0.5%
F1 Variable Volume Pipette
0.8 to 0.2%
Finnpipette™ F1
Finntip 5mL
0.01mL
Green
0.5 to 5mL
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.