Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Finnpipette™ F1 Variable Volume Single-Channel Pipettes: PROMO
Simplify volume adjustment with an easy “set and forget” lock mechanism, one of several convenient features of this ergonomic pipette.
Supplier: Thermo Scientific™ P4641070
Description
Features:- Silver (Ag) ions create an antimicrobial surface that inhibits growth of bacteria, microbes, and fungus
- “Set-and-forget” pipetting button enables easy volume adjustment
- Pipetting button rotates freely when not in locking position
- Finger rest can be adjusted 120° for optimal pipetting position
- Light, smooth pipetting action enables better results over longer periods
- Super blow-out piston with volumes of 50μL and below ensures delivery of micro-size drops
- Proprietary soft-touch tip ejection minimizes forces needed for tip ejection
Warranty: 5 years with web registration
Specifications
±3 to 0.8% | |
F1 Adjustable-Volume Pipetter | |
Finnpipette™ F1 | |
Finnpipette™ F1 | |
10 to 100 μL | |
1 to 0.2% |
Finntip Flex 200, 250 universal, 300, 200 Ext. | |
Yellow | |
1 | |
Variable Volume Pipette | |
0.2μL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Spot an opportunity for improvement?
Provide Content Correction