Thermo Scientific™ Finnpipette™ Focus Short Variable Volume Pipettes

Thermo Scientific™ Finnpipette™ Focus Short has been discontinued, and is no longer available.

Manufacturer: Thermo Scientific™ 4600030

 View more versions of this product

Catalog No. 14-386-84

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Accuracy ±3.0 to 0.8%
    Compatible Tips Finntip 250 Univ., 200 Ext, Flex 300
    Color Code Yellow
    Description Finnpipette Focus Short; Range: 10-100µL, Discontinued
    Volume (Metric) Range 10 to 100µL
    Increments 0.1µL
    Precision 1.0 to 0.2%

    Finnpipette Focus Short has been discontinued, and is no longer available. Please take a moment to learn about our current available manual pipetting systems.

    Features:

    • Digital display is easy to read even while pipetter is in use
    • “Super blow-out” feature on microsize pipetters ensures a new level of accuracy and precision at low-volume settings
    • Telescopic piston boosts the power of the blow-out step, overcoming the capillary action that can hinder delivery of residual liquid
    • Soft-touch tip ejection, an innovative gearing mechanism that produces increased downward force for tip release, also works to relieve hand stress
    • Calibration is simply performed using tool (provided)

    Construction:

    • Constructed of tough, lightweight polymers; fully autoclavable for absolute sterility
    • Lightweight, ergonomic design defends against user fatigue
    • Pipetter disassembles easily for cleaning or parts replacement
    • Convenient stick-on shelf hanger allows you to store pipetter on a shelf, counter, or almost any surface with a square edge
    • Features “fast-dial” system with 0.01µL fine adjustment on microvolumes
    • Large, color-coded thumb button allows fast, accurate volume setting†
    • Finger rest ensures a secure grip and correct pipetting angle

    † When a range is given, the first value applies to the smallest volume in the stated range; the second, to the largest volume.

     

    Compatible with:

    For use with Finntip™ tips. Also compatible with all Fisherbrand™ Universal-Fit tips, Ergo-F, Large Orifice, Large Orifice/Genomic Aerosol Barrier, and Low-Retention tips.

    Includes:

    Calibration certificate guarantees accuracy and precision; in-lab calibration tool.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit