Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Finntip™ Flex™ Extended Length Pipette Tips Available on GSA/VA Contract for Federal Government customers only.

Ensure a better seal with the pipetter module, for higher accuracy and precision.

$57.70

Specifications

Certifications/Compliance ISO 9001, ISO 14001, ISO 13485
For Use With (Equipment) Thermo Scientific™ Finnpipette™
Length (English) 10.5 in.
Length (Metric) 26.7cm
Model Finntip Flex 10mL Ext
View More Specs

Products 1
Catalog Number Mfr. No. Description Volume (Metric) Color Code Price Quantity & Availability  
Catalog Number Mfr. No. Description Volume (Metric) Color Code Price Quantity & Availability  
14-487-90 Available on GSA/VA Contract for Federal Government customers only.
View Documents
Thermo Scientific™
94060970
Finntip Flex 10mL Ext, Non-Filtered, Non-sterile, Bulk 10 mL Pack of 100 for $57.70
Add to cart
 
Description

Description

Ensure a better seal with the pipetter module, for higher accuracy and precision. The Thermo Scientific™ Finntip™ Flex™ Pipette Tips reduce the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI).

Benefits

  • Excellent for single and multichannel pipetting
  • Available in six volume ranges: 0.2-10µL, 1-200µL, 5-300µL, 100-1000µL, 50-1200µL and 10mL
  • Sterile tips are supplied in vacuum sealed, sterilized, 10 x 96 rack and they are certified to be free from DNA, DNase, RNase and Endotoxins
  • Save space with refills

Softer Tip

  • The soft tip reduces the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI)
  • It also ensures a better seal with the pipetter module, ensuring higher accuracy and precision

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

ISO 9001, ISO 14001, ISO 13485
10.5 in.
Finntip Flex 10mL Ext
Non-filtered
Thermo Scientific™ Finnpipette™
26.7cm
Finntip Flex

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit