Learn More
Please call 1-800-766-7000 to place your order or try our site again later.
Thermo Scientific Finntip Flex Universal Pipette Tips
Ensure a better seal with the pipetter module, for higher accuracy and precision.
Manufacturer: Thermo Scientific 94060116
Description
Ensure a better seal with the pipetter module, for higher accuracy and precision. The Thermo Scientific Finntip Flex Pipette Tips reduce the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI).
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
1 x 96/Rack + 20 x 96/Refill | |
Refill | |
Non-Filtered | |
Pink | |
1.1 in. | |
ISO 9001, ISO 14001, ISO 13485 | |
Finntip Flex |
Thermo Scientific™ Finnpipette™ | |
10μL | |
Non-sterile | |
Finntip Flex 10 refill starter kit | |
3.3cm | |
Thermo Scientific™ Finnpipette™ |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.