Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Finntip™ Pipette Tips Available on GSA/VA Contract for Federal Government customers only.

Ensure accurate, precise pipetting. These tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.

Manufacturer:  Thermo Scientific™ 9400250

 View more versions of this product

Catalog No. 21-377-144


  Check Availability
Add to cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


Specifications

Description

Ensure accurate, precise pipetting. Thermo Scientific? Finntip? Pipette Tips are manufactured using high quality raw materials and the latest molding techniques. Finntips are designed using our knowledge of liquid handling. Our modern automated production facilities, and our expertise, enable us to produce uniformly smooth, hydrophobic surfaces on the inside and outside of our tips, to prevent liquid retention.

  • Smooth, uniform surface prevents liquid retention
  • Volume range from 0.2µL to 10mL
  • Available sterile or nonsterile
  • Packaging options include racks, bags, boxes, bulk, and refill packs
  • Color-coded racks to match the compatible Finnpipette
  • Color-coding only applies to rack and refill packaging

Note:

Manufactured according to ISO 9001, ISO 14001 and ISO 13485 (CE/IVD certified)

Description & Specifications

Specifications

Finntip 250 Universal, 0.5 to 250μL, 5.2cm, Yellow
No
Yellow
500/box
5.2cm
Thermo Scientific Finn Pipette 250
250μL
Nonsterile
Finntip 250 Universal
2 in.
Manufactured according to ISO 9001, ISO 14001 and ISO 13485 (CE/IVD certified)
Finntip
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit