Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Finntip™ Universal Wide Orifice Pipette Tips Available on GSA/VA Contract for Federal Government customers only.

Eliminate cell fragmentation caused by mechanical shearing with Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips, ideal for pipetting macromolecules.

$143.70 - $170.90

Specifications

Certifications/Compliance ISO 9001, ISO 14001, ISO 13485
Length (English) 2 in.
Length (Metric) 5.3cm
Product Line Finntip Wide Orifice
Filtered Non-filtered
View More Specs

Products 2
Catalog Number Mfr. No. Description Volume (Metric) Color Code Price Quantity & Availability  
Catalog Number Mfr. No. Description Volume (Metric) Color Code Price Quantity & Availability  
21-377-117C Available on GSA/VA Contract for Federal Government customers only.
View Documents
Thermo Scientific™
9405120
Finntip 250 Wide, Non-Filtered, Non-sterile, Rack 250 μL
Case of 960 for $143.70
Add to cart
 
21-377-119 Available on GSA/VA Contract for Federal Government customers only.
View Documents
Thermo Scientific™
9405123
Finntip 250 Wide Sterile, Non-Filtered, Sterile, Rack 250 μL
Case of 960 for $170.90
Add to cart
 
Description

Description

Eliminate cell fragmentation caused by mechanical shearing with Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips, ideal for pipetting macromolecules.

  • Two different models cover volume range of 10-1000µL
  • Wide orifice tip; inside diameter of orifice is 1.1mm/1.8mm
  • Color code: White
  • Length: 5.3cm/7.2cm

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

ISO 9001, ISO 14001, ISO 13485
5.3cm
Non-filtered
2 in.
Finntip Wide Orifice
250 μL
SDS

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit