Learn More
Brady™ Fire Extinguisher Labels, Legend: B
Letter shaped symbols explain which types of fires the unit can safely extinguish. Brady Fire Extinguisher Labels, Legend: B is made from tamper resistant acrylic film which help to minimize property damage and ensure employee safety.
$9.19 - $12.60
Specifications
Adhesive Type | Acrylic, Permanent, Cold Temperature |
---|---|
Color | White, Red |
Material | Pressure-sensitive Vinyl (B-946) |
Product Type | Fire extinguisher label |
Display Text | Legend: B |
Catalog Number | Mfr. No. | Color | Size (Metric) | Size (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Size (Metric) | Size (English) | Price | Quantity & Availability | |||
19-110-182
|
Brady™
45194 |
White, Red | 3.8 x 3.8 cm | 1.5 x 1.5 in. |
Each for $9.19
|
|
|||
19-110-208
|
Brady™
95219 |
White, Red | 7.6 x 7.6 cm | 3 x 3 in. |
Each for $12.60
|
|
|||
Description
- Label style meets NFPA 10, 1084 Standard for Portable Fire Extinguishers Labels
- Made from tamper resistant acrylic film
Specifications
Acrylic, Permanent, Cold Temperature | |
Pressure-sensitive Vinyl (B-946) | |
Legend: B | |
0.004 in. |
White, Red | |
Fire extinguisher label | |
Square |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.