Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Fire Extinguisher Labels, Legend: D

Letter shaped symbols explain which types of fires the unit can safely extinguish. Brady Fire Extinguisher Labels, Legend: D is made from tamper resistant acrylic film which help to minimize property damage and ensure employee safety.

$6.65 - $9.08

Specifications

Product Type Fire extinguisher label
Material Pressure-sensitive Vinyl (B-946)
Thickness (English) 0.004 in.
Shape Square
Adhesive Type Acrylic, Permanent, Cold Temperature
View More Specs

Products 2
Catalog Number Mfr. No. Color Size (Metric) Size (English) Price Quantity & Availability  
Catalog Number Mfr. No. Color Size (Metric) Size (English) Price Quantity & Availability  
19-110-184
View Documents
Brady™
45196
Yellow, White 3.8 x 3.8 cm 1.5 x 1.5 in.
Each for $6.65
Add to cart
 
19-110-210
View Documents
Brady™
95221
Black, Yellow, White 7.6 x 7.6 cm 3 x 3 in.
Each for $9.08
Add to cart
 
Description

Description

  • Label style meets NFPA 10, 1084 Standard for Portable Fire Extinguishers Labels
  • Made from tamper resistant acrylic film
Specifications

Specifications

Fire extinguisher label
0.004 in.
Acrylic, Permanent, Cold Temperature
Pressure-sensitive Vinyl (B-946)
Square
Legend: D
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit