Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Fire Extinguisher (with down arrow) Sign

Safety sign with legend and arrow indicator

$16.07 - $31.05

Specifications

Color Red on White
Product Type Fire Safety Sign
Displayed Text Fire Extinguisher (with Down Arrow)
Quantity 1 Ea.
Height (Metric) 10.2 cm
View More Specs

Products 4
Catalog Number Mfr. No. Material Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Material Dimensions (L x W) Price Quantity & Availability  
17-998-001
View Documents
Accuform Signs
MFXG545VA
Aluminum 18 x 4 in.
Each for $31.05
Add to Cart
 
19-804-799
View Documents
Accuform Signs
MFXG543VS
Adhesive Vinyl 12 x 4 in.
Each for $18.62
Add to Cart
 
19-804-800
View Documents
Accuform Signs
MFXG545VS
Adhesive Vinyl 18 x 4 in.
Each for $16.07
Add to Cart
 
17-998-000
View Documents
Accuform Signs
MFXG545VP
Plastic 18 x 4 in.
Each for $20.40
Add to Cart
 
Description

Description

  • Legend: FIRE EXTINGUISHER (with down arrow)
  • Available in a variety of materials and sizes
  • Colors: Red, White
  • Language: English

Specifications

Specifications

Red on White
Fire Extinguisher (with Down Arrow)
10.2 cm
Fire Safety Sign
1 Ea.
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit