Fire Hooks Unlimited Force Axes

Fiberglass axe features oversized head that makes hitting the strike zone easier

Manufacturer: Fire Hooks Unlimited IncSupplier Diversity Partner FA6

 View more versions of this product

Catalog No. 19-028433

  Check Availability
Add to Cart

    Specifications

    Weight (English) 6 lb.
    Product Type Flat head axe
    Weight (Metric) 2.72kg
    For Use With (Application) Forcible entry
    Color Yellow
    Handle Material Fiberglass
    Head Material Steel
    Head Style Flat
    Length (English) Handle 36 in.
    Length (Metric) Handle 91cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit