Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Federal Signal FireBolt™ and FireBolt™ Plus Strobe Beacons Non-distribution product as customer accommodation.

Easy installation and maintainence with dependable warning

Manufacturer:  Federal Signal 22010004

 View more versions of this product

Catalog No. 19-819-997


Add to cart

Description

Description

 

  • Automatic adjustment to function at multi-voltages (12-72VDC and 114VAC)
  • Moisture and vibration resistant power supplies
  • Polycarbonate dome and base
  • Permanent mount
  • Available in variety of colours

 

FireBolt Model

  • 2-joule (single flash) version is available in 115VAC
  • Amp Draw: 0.24 at 12V to 0.04 at 72V (2 joule), 0.02 at 115V (AC model)
FireBolt Plus Model
  • Available in 2-joule (single flash) version
  • Features replaceable modular constructed flash tube
  • Amp Draw: 0.24 at 12V to 0.04 at 72V (2 joule)

 

Specifications

Specifications

0.24 to 0.04 A
Red
5 in.
Strobe Beacon
9cm
3.6 in.
2w
12/72VDC
12.7cm
SAE J1318 Class 3
Forklifts, electric vehicles, industrial trucks, mail carriers
Polycarbonate
Permanent
60 fpm
Safety and Handling

Safety and Handling

ShelfLife : 3 Years

Documents
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit