Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Firestreak SST™ Rocket Products for Science Education

Soars to 350 ft. using Estes™ mini-engines.

Manufacturer:  Estes Industries 806

Catalog No. S68251


Add to cart

Description

Description

  • Snap together assembly requires no gluing or painting
  • Rocket uses mini or standard launch pad

Order Info

Specifications

  • Skill level: E2X
  • Length: 10.2 in. (26cm)
  • Recovery: Hi-Viz streamer
  • Max. Altitude: 350 ft. (107m)
  • Engines: Mini-engines

Specifications

Specifications

0.86 in.
For Hi-Viz recovery streamer
10.2 in.
350 ft.
Firestreak rocket
0.031kg
2.2cm
Engines 1/2 A3-2T, A3-4T, A10-3T
25.9cm
106.6m
0.062 lb.
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit