Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Shelby™ Firewall Steamblock™ Gloves

Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Koala-tanned, leather wristlet-style gloves incorporate an outer shell, moisture barrier (liquid/fluid) and thermal liner
- Includes a Steamblock™ insulating pad between the outer shell and moisture barrier on the back of the hand
- Glove extends circumferentially not less than 2 in. (5 cm) beyond the wrist crease
- Close-fitting design restricts the entry of embers and other debris
Compliance
NFPA 1971-2013
Specifications
Certifications/Compliance | NFPA 1971, CE PPE, EN 659:1996, EN 388:1994 |
Material | Cowhide Leather |
Product Type | Structural Firefighting Gloves |
Size | X-Large |
Glove Cuff Style | Knit |
Liner Material | Thermal |