First Safety™ Lecture Bottle Stand and Carrier

Keep cylinders safe and secure

Manufacturer: FIRST SAFETY CORPORATION G700

 View more versions of this product

Catalog No. 17-989-116

  Check Availability
Add to Cart

    Specifications

    Product Type Lecture Bottle Stand
    Dimensions (L x W x H) 8 x 8 x 5 in. (20.3 x 20.32 x 12.7cm)
    For Use With (Equipment) Gas cylinder
    Height (English) 5 in.
    Height (Metric) 12.7cm
    Holds One round bottom cylinder
    Length (English) 8 in.
    Length (Metric) 20.3cm
    Material PVC
    Weight (English) 1.5 lb.
    Weight (Metric) 0.68kg
    Width (English) 8 in.
    Width (Metric) 20.32cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit