Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Chemical™ pH Indicator Solutions
For use in a variety of pH test sets
Specifications
Volume (Metric) | 500 mL |
---|---|
Format | Liquid |
Quantity | 500 mL |
Volume (English) | 16.9 oz. |
Catalog Number | Color Indicator | pH Range | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color Indicator | pH Range | Type | Price | Quantity & Availability | ||||
SI14-500
|
Green | 3.8 to 5.4 | Bromocresol Green Solution | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
SI16-500
|
Red | 4.2 to 6.2 | Methyl Red Solution | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
SI24-500
|
Red | 7.4 to 8 | Phenol Red Solution | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||||
SI6-500
|
Blue | 1.2 to 2.8, 8 to 9.2 | Thymol Blue Solution | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Standardized to Clark and Lubs specifications
- In 500mL (1 pt.) amber bottles
Specifications
500 mL | |
Liquid | |
500 mL | |
16.9 oz. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title