Fisher Container 1073B Tyvek Autoclavable Precision Clean Breather Bags

Manufacturer: Fisher Container Corp.Supplier Diversity Partner 91139P

 View more versions of this product

Catalog No. 19-351-193

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance NASA
    Length (English) 22 in.
    Moisture Vapor Transmission Rate 1615g/m2/24 hr. and 0.27g/100 in.2/24 hr.
    Thickness (English) 7.3/3 mil
    Width (English) 20 in.
    Length (Metric) 55.8cm
    Material Tyvek™/PCHD
    Width (Metric) 50.8cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit