Fisher Container 1073B Tyvek Autoclavable Precision Clean Breather Tubing

Manufacturer: Fisher Container Corp.Supplier Diversity Partner 91151P

 View more versions of this product

Catalog No. 19-351-205

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Certifications/Compliance NASA
    Material Tyvek™/PCHD
    Length (English) 100 in.
    Length (Metric) 254cm
    Width (English) 20 in.
    Width (Metric) 50.8cm
    Thickness (English) 7.3/3mil
    Dimensions (L x W) 100 x 20 in.
    Moisture Vapor Transmission Rate 1615g/m2/24 hr. and 0.27g/100 in.2/24 hr.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit