Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bradley Eyewash/Drench Hoses with Pop-Off Sprayhead Covers
Acts as an eye/face wash, body rinsing and hand-held spray
$594.00
Specifications
Burst Strength | 250psi |
---|---|
Certifications/Compliance | ANSI Z358.1-2004, UL |
Flow Rate | 3.9 to 5.9 gpm |
Includes | ABS Plastic perforated eye/face dual sprayhead, Protective sprayhead cover, Chrome Plated Brass valve, yellow reinforced Thermoplastic hose |
Inlet Connection (English) | 0.37 in. |
Includes: Protective sprayhead covers
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
19-807-550
|
Bradley
S19460EFW |
ABS Plastic perforated eye/face dual sprayhead, Protective sprayhead cover, Chrome Plated Brass valve, yellow reinforced Thermoplastic hose |
Each for $594.00
|
|
Description
- Highly visible yellow-colored hand-held hose
- Soft-flow dual sprayheads for flooding large areas as well as eyes only
- Handle stays open once valve is squeezed
- Perforated sprayheads made of ABS plastic
- Soft-flow dual sprayheads for flooding large areas as well as eyes only
- Integral flow control assures safe, steady flow under varying water supply conditions
- Deck-mounted
- Contains an antimicrobial agent to protect the sprayhead
- Operating range: 30 to 90ps.; Flow rate: 3.9 to 5.9 gpm
Order Info
Installer to supply backflow prevention as required by UPC, IPC, and/or local plumbing codes.
Certifications
SEI certified to comply with ANSI Z358.1-2004. UL listed
Warranty and Services
One year
Specifications
250psi | |
3.9 to 5.9 gpm | |
0.37 in. | |
8 ft. | |
Deck | |
Hose Spray |
ANSI Z358.1-2004, UL | |
ABS Plastic perforated eye/face dual sprayhead, Protective sprayhead cover, Chrome Plated Brass valve, yellow reinforced Thermoplastic hose | |
0.939cm | |
2.4m | |
30 to 90psi |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title