Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Advanced Stereomicroscopes Products for Science Education

A real workhorse for high school and college education, as well as industry.

 View more versions of this product

Catalog No. S71007


Add to cart

Description

Description

Precise optical alignment assures a three-dimensional, upright, unreversed image that is unsurpassed for everything from dissecting work to examining circuit boards.

Optical System

  • Paired widefield eyepieces are 45° inclined, with diopter adjustment
  • Interpupillary adjustment from 55mm to 75mm
  • Accepts optional eyepiece reticle
  • Viewing head rotates 360°, locks in place by tightening set screw
  • Paired objectives are parfocalled and parcentered
  • Magnification is changed by rotating objective turret 90° to positive click stops
Illumination
  • High intensity, 12V 10W incidental (top) light and 110V 15W transmitted (bottom) light
  • 4-position switch: top only, bottom only, top/bottom, off
Focusing
  • Rack and pinion focusing with slip clutch and tension adjustment
  • Stage
    • 80mm reversible black/white plastic contrast plate and 80mm frosted glass stage plate
    • Blue filter for transmitted light
    • Locked-on stage clips
    Frame
    • Rugged, cast metal frame, gray enamel finish
    • Height: 340mm (13 in.) extends to 370mm (14 in.) for larger objects
    • Base width: 153mm (6 in.), Base depth: 218mm (8 in.)
    • Net weight: 4.1kg (9 lb.)

    Warranty and Services

    Lifetime limited warranty, excluding bulb, cord and fuse

    Specifications

    Specifications

    Stereo Microscope
    parfocalled, parcentered, and achromatic
    Binocular
    10X, 30X
    Paired 10X wide-field
    Incidental/Transmitted
    SDS
    Documents
    Accessories
    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit