Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Fetal Pigs
SCI_ED

Supplier:  Fisher Science Education™ 140.1313.10

Catalog No. S1590VS


Add to Cart

Description

Description

  • Ideally suited for high school and freshman college courses where the emphasis is on basic internal anatomy
  • Perfect for the beginning biology class because of its cost, availability, size and easy dissection
  • Artiodactyla order is characterized by having an even number of toes
  • Fisher Science Education™ Bio-Fresh™ specimens are fixed in formaldehyde, rinsed and packaged in Bio-Fresh solution
  • Fisher-Free™ specimens are 100% formaldehyde free — fixed and held in a nontoxic solution
Note: Because it is a fetal specimen, musculature is not fully toned for an in-depth dissection.

Order Info

INJECTION KEY

  • Plain: Circulatory system not injected with colors
  • Single: Arteries injected with red latex
  • Double: Arteries red, veins blue

Specifications

Specifications

Fetal Pig
Single
17.78 to 27.94 cm
Vac Pac
Bio-Fresh™
7 to 11 in.
10 Pk.
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit